Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5

  • Mfr # 52910X

  • Zoro # G2931022


product price: $21.19
/pk 5, $4.24/ea

Key Features

End Force Initial (Lb.)
4.00
Ball Size (In.)
0.125
Type
Without Locking Element
Force
4.00 Initial, 12.00 Final
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52910X
Zoro #
G2931022
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.125
Thread Size
1/4"-20
Body Width (In.)
0.250
Body Length (In.)
17/32
Thread Length
0.531 in
Body Length
0.531 in
Body Dia.
1/4 in
Overall Length
0.566 in
Plunger Dia.
1/8 in
Plunger Width
0.125 in
Body Diameter
0.25 in

Details

End Force Initial (Lb.)
4.00
Type
Without Locking Element
Force
4.00 Initial, 12.00 Final
Item
Ball Plunger
Material
303 Stainless Steel
Finish
303 Stainless Steel
Ball Travel (In.)
0.035
Spring
302/304 Stainless
Ball Material
440 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.)
12.00
Plunger Projection
0.035 in
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Thread
Fully Threaded
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Initial Nose Force
4 lbf
Final Nose Force
12 lbf
Retractable
No
Plunger Finish
Uncoated
Thread-Locking Element Included
No
Nose Shape
Ball
Thread Pitch
0.05 in
Measurement System
Inch
Standards
TCMAI
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Plunger Material Grade
440
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 12 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.