Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, 3/8-16, 5/8, PK5

  • Mfr # 52914X

  • Zoro # G3276612


product price: $26.69
/pk 5, $5.34/ea

Key Features

End Force Final (Lb.)
5.00
Ball Material
440 Stainless Steel
Material
303 Stainless Steel
Type
Without Locking Element
Ball Travel (In.)
0.048
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52914X
Zoro #
G3276612
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Body Length (In.)
5/8
Body Width (In.)
0.375
Ball Size (In.)
0.187
Plunger Dia.
0.1870 in
Body Dia.
3/8 in
Thread Length
0.625 in
Overall Length
0.673 in
Body Length
0.625 in
Body Diameter
0.375 in
Plunger Width
0.187 in

Details

End Force Final (Lb.)
5.00
Ball Material
440 Stainless Steel
Material
303 Stainless Steel
Type
Without Locking Element
Ball Travel (In.)
0.048
End Force Initial (Lb.)
2.50
Spring
302/304 Stainless
Finish
303 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Item
Ball Plunger
Force
2.50 Initial, 5.00 Final
Thread
Fully Threaded
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Initial Nose Force
2.5 lbf
Final Nose Force
5 lbf
Retractable
No
Thread-Locking Element Included
No
Plunger Projection
0.048 in
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Standards
TCMAI
Body Material Grade
303
Plunger Material Grade
440
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Thread Pitch
0.063 in
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1870 in, Plunger Projection 0.048 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.5 lbf, Overall Length 0.673 in, Plunger Width 0.187 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.