Zoro Homepage

Plunger, Ball W/Out Lock, 3/8-16, 5/8, PK5

  • Mfr # 52916X

  • Zoro # G3424355


product price: $32.59
/pk 5, $6.52/ea

Key Features

Type
Without Locking Element
End Force Final (Lb.)
21.00
Spring
302/304 Stainless
Body Width (In.)
0.375
End Force Initial (Lb.)
6.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52916X
Zoro #
G3424355
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.375
Ball Size (In.)
0.187
Body Length (In.)
5/8
Thread Size
3/8"-16
Body Dia.
3/8 in
Body Length
0.625 in
Plunger Dia.
0.1870 in
Thread Length
0.625 in
Overall Length
0.673 in
Plunger Width
0.187 in
Body Diameter
0.375 in

Description

Ball Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1870 in, Plunger Projection 0.048 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 21 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.673 in, Plunger Width 0.187 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.