Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, 5/16-18, PK5

  • Mfr # 52912X

  • Zoro # G2554955


product price: $25.59
/pk 5, $5.12/ea

Key Features

Finish
303 Stainless Steel
Ball Size (In.)
0.156
Spring
Stainless Steel
Body Length (In.)
37/64
Type
Without Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52912X
Zoro #
G2554955
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.156
Body Length (In.)
37/64
Body Width (In.)
0.313
Thread Size
5/16"-18
Thread Length
0.578 in
Plunger Dia.
0.1560 in
Overall Length
0.618 in
Body Dia.
5/16 in
Body Length
0.578 in
Plunger Width
0.156 in
Body Diameter
0.313 in

Details

Finish
303 Stainless Steel
Item
Ball Plunger
Spring
Stainless Steel
Type
Without Locking Element
Ball Material
440 Stainless Steel
End Force Final (Lb.)
9.00
Material
303 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Initial (Lb.)
4.00
Ball Travel (In.)
0.040
Force
4.00 Initial, 9.00 Final
Thread
Fully Threaded
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Final Nose Force
9 lbf
Plunger Projection
0.04 in
Initial Nose Force
4 lbf
Retractable
No
Thread-Locking Element Included
No
Nose Shape
Ball
Retractability
Not Retractable
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
440
Measurement System
Inch
Plunger Finish
Uncoated
Standards
TCMAI
Thread Pitch
0.056 in
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 9 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.