Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, 5/16-18, PK5

  • Mfr # 52913X

  • Zoro # G3096475


product price: $25.99
/pk 5, $5.20/ea

Key Features

End Force Initial (Lb.)
6.00
Type
Without Locking Element
Ball Travel (In.)
0.040
Body Width (In.)
0.313
Ball Size (In.)
0.156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52913X
Zoro #
G3096475
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.313
Ball Size (In.)
0.156
Body Length (In.)
37/64
Thread Size
5/16"-18
Plunger Dia.
0.1560 in
Overall Length
0.618 in
Body Length
0.578 in
Body Dia.
5/16 in
Thread Length
0.578 in
Plunger Width
0.156 in
Body Diameter
0.313 in

Details

End Force Initial (Lb.)
6.00
Type
Without Locking Element
Ball Travel (In.)
0.040
Finish
303 Stainless Steel
Force
6.00 Initial, 17.00 Final
Spring
Stainless Steel
Material
303 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Material
440 Stainless Steel
End Force Final (Lb.)
17.00
Item
Ball Plunger
Initial Nose Force
6 lbf
Thread
Fully Threaded
Plunger Projection
0.04 in
Plunger Material
Stainless Steel
Retractable
No
Body Material
Stainless Steel
Thread-Locking Element Included
No
Final Nose Force
17 lbf
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Nose Shape
Ball
Plunger Finish
Uncoated
Plunger Material Grade
440
Includes Locking Plunger
Locking Plunger Not Included
Standards
TCMAI
Measurement System
Inch
Thread Pitch
0.056 in
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 17 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.