Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, 5/8-11, 63/64, PK5

  • Mfr # 52921X

  • Zoro # G3102906


product price: $45.29
/pk 5, $9.06/ea

Key Features

Ball Material
440 Stainless Steel
Body Length (In.)
63/64
End Force Initial (Lb.)
9.00
End Force Final (Lb.)
18.00
Ball Travel (In.)
0.096
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52921X
Zoro #
G3102906
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
63/64
Ball Size (In.)
0.375
Thread Size
5/8"-11
Body Width (In.)
0.625
Overall Length
1.08 in
Body Dia.
5/8 in
Plunger Dia.
3/8 in
Body Length
0.984 in
Thread Length
0.984 in
Body Diameter
0.625 in
Plunger Width
0.375 in

Details

Ball Material
440 Stainless Steel
Item
Ball Plunger
End Force Initial (Lb.)
9.00
End Force Final (Lb.)
18.00
Ball Travel (In.)
0.096
Type
Without Locking Element
Material
303 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
9.00 Initial, 18.00 Final
Finish
303 Stainless Steel
Spring
Stainless Steel
Initial Nose Force
9 lbf
Plunger Projection
0.096 in
Body Material
Stainless Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Thread-Locking Element Included
No
Retractable
No
Thread
Fully Threaded
Plunger Finish
Uncoated
Final Nose Force
18 lbf
Plunger Material
Stainless Steel
Nose Shape
Ball
Body Material Grade
303
Standards
TCMAI
Thread Pitch
0.091 in
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Plunger Material Grade
440
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 5/8 In.-11, Thread Length 0.984 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3/8 in, Plunger Projection 0.096 in, Mounting Type Slotted Drive, Body Length 0.984 in, Final Nose Force 18 lbf, Flange Thickness Not Applicable, Initial Nose Force 9 lbf, Overall Length 1.08 in, Plunger Width 0.375 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.