Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, B/O, 1/2-13, PK5

  • Mfr # 52814X

  • Zoro # G1859821


product price: $17.89
/pk 5, $3.58/ea

Key Features

Type
Without Locking Element
Force
6.00 Initial, 12.00 Final
End Force Initial (Lb.)
6.00
Ball Travel (In.)
0.072
Body
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52814X
Zoro #
G1859821
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.500
Body Length (In.)
3/4
Thread Size
1/2"-13
Ball Size (In.)
0.281
Plunger Dia.
0.2810 in
Overall Length
0.822 in
Body Length
0.75 in
Body Dia.
1/2 in
Thread Length
0.75 in
Plunger Width
0.281 in
Body Diameter
0.5 in

Details

Type
Without Locking Element
Force
6.00 Initial, 12.00 Final
End Force Initial (Lb.)
6.00
Ball Travel (In.)
0.072
Body
Black Oxide
Material
Steel
End Force Final (Lb.)
12.00
Item
Ball Plunger
Ball Material
440 Stainless Steel
Spring
302/304 Stainless
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Finish
black oxide
Initial Nose Force
6 lbf
Retractable
No
Plunger Finish
Black Oxide
Plunger Material
Stainless Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Body Material
Steel
Final Nose Force
12 lbf
Thread
Fully Threaded
Plunger Projection
0.072 in
Body Finish
Black Oxide
Thread-Locking Element Included
No
Nose Shape
Ball
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Thread Pitch
0.077 in
Body Material Grade
12L14
Retractability
Not Retractable
Plunger Material Grade
440
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 12 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.