Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, B/O, 5/16-18, PK5

  • Mfr # 52808X

  • Zoro # G1242814


product price: $15.79
/pk 5, $3.16/ea

Key Features

Material
Steel
Ball Material
440 Stainless Steel
Ball Size (In.)
0.156
Thread Size
5/16"-18
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52808X
Zoro #
G1242814
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.156
Thread Size
5/16"-18
Body Length (In.)
37/64
Body Width (In.)
0.313
Plunger Dia.
0.1560 in
Body Dia.
5/16 in
Thread Length
0.578 in
Overall Length
0.618 in
Body Length
0.578 in
Body Diameter
0.313 in
Plunger Width
0.156 in

Details

Material
Steel
Ball Material
440 Stainless Steel
Finish
black oxide
Force
4.00 Initial, 9.00 Final
Spring
302/304 Stainless
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Initial (Lb.)
4.00
Item
Ball Plunger
Ball Travel (In.)
0.040
End Force Final (Lb.)
9.00
Type
Without Locking Element
Body
Black Oxide
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Plunger Finish
Black Oxide
Initial Nose Force
4 lbf
Final Nose Force
9 lbf
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Plunger Projection
0.04 in
Body Material
Steel
Thread
Fully Threaded
Body Finish
Black Oxide
Retractable
No
Nose Shape
Ball
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.056 in
Measurement System
Inch
Standards
TCMAI
Retractability
Not Retractable
Plunger Material Grade
440
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 9 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.