Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, B/O, 5/8-11, PK5

  • Mfr # 52817X

  • Zoro # G2141167


product price: $22.69
/pk 5, $4.54/ea

Key Features

Force
9.00 Initial, 18.00 Final
Body Length (In.)
63/64
Type
Without Locking Element
End Force Final (Lb.)
18.00
Ball Size (In.)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52817X
Zoro #
G2141167
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
63/64
Ball Size (In.)
0.375
Thread Size
5/8"-11
Body Width (In.)
0.625
Body Dia.
5/8 in
Body Length
0.984 in
Thread Length
0.984 in
Plunger Dia.
3/8 in
Overall Length
1.08 in
Body Diameter
0.625 in
Plunger Width
0.375 in

Details

Force
9.00 Initial, 18.00 Final
Type
Without Locking Element
End Force Final (Lb.)
18.00
Finish
black oxide
Body
Black Oxide
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Initial (Lb.)
9.00
Ball Material
440 Stainless Steel
Ball Travel (In.)
0.096
Spring
302/304 Stainless
Item
Ball Plunger
Material
Steel
Initial Nose Force
9 lbf
Plunger Finish
Black Oxide
Body Finish
Black Oxide
Retractable
No
Thread
Fully Threaded
Thread-Locking Element Included
No
Body Material
Steel
Plunger Material
Stainless Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Final Nose Force
18 lbf
Plunger Projection
0.096 in
Nose Shape
Ball
Plunger Material Grade
440
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Thread Pitch
0.091 in
Measurement System
Inch
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 5/8 In.-11, Thread Length 0.984 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3/8 in, Plunger Projection 0.096 in, Mounting Type Slotted Drive, Body Length 0.984 in, Final Nose Force 18 lbf, Flange Thickness Not Applicable, Initial Nose Force 9 lbf, Overall Length 1.08 in, Plunger Width 0.375 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.