Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, No 5-40, 1/4, PK5

  • Mfr # 52902X

  • Zoro # G3297016


product price: $20.19
/pk 5, $4.04/ea

Key Features

Force
0.25 Initial, 0.75 Final
Body Width (In.)
#5-40
End Force Initial (Lb.)
0.25
Type
Without Locking Element
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52902X
Zoro #
G3297016
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
#5-40
Thread Size
#5-40
Body Length (In.)
1/4
Ball Size (In.)
0.062
Thread Length
0.25 in
Body Length
0.25 in
Overall Length
0.27 in
Plunger Dia.
0.0620 in
Plunger Width
0.062 in
Body Diameter
0.125 in

Details

Force
0.25 Initial, 0.75 Final
End Force Initial (Lb.)
0.25
Type
Without Locking Element
Item
Ball Plunger
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Travel (In.)
0.020
End Force Final (Lb.)
0.75
Finish
303 Stainless Steel
Spring
Stainless Steel
Material
303 Stainless Steel
Ball Material
440 Stainless Steel
Plunger Projection
0.02 in
Final Nose Force
0.75 lbf
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Thread
Fully Threaded
Thread-Locking Element Included
No
Retractable
No
Initial Nose Force
0.25 lbf
Nose Shape
Ball
Plunger Finish
Uncoated
Standards
TCMAI
Plunger Material Grade
440
Retractability
Not Retractable
Thread Pitch
0.025 in
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size #5-40, Thread Length 0.25 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0620 in, Plunger Projection 0.02 in, Mounting Type Slotted Drive, Body Length 0.25 in, Final Nose Force 0.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.25 lbf, Overall Length 0.27 in, Plunger Width 0.062 in, Thread Pitch 0.025 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.