Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, Zinc, 1/2-13, PK5

  • Mfr # 52813X

  • Zoro # G0376887


product price: $18.19
/pk 5, $3.64/ea

Key Features

Body Width (In.)
0.500
Material
Steel
Body Length (In.)
3/4
Spring
302/304 Stainless
End Force Final (Lb.)
6.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52813X
Zoro #
G0376887
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.500
Body Length (In.)
3/4
Ball Size (In.)
0.281
Thread Size
1/2"-13
Body Dia.
1/2 in
Overall Length
0.822 in
Body Length
0.75 in
Plunger Dia.
0.2810 in
Thread Length
0.75 in
Plunger Width
0.281 in
Body Diameter
0.5 in

Details

Material
Steel
Spring
302/304 Stainless
End Force Final (Lb.)
6.00
End Force Initial (Lb.)
3.00
Force
3.00 Initial, 6.0 Final
Finish
Zinc Chromate
Body
Zinc Plated Clear Chromate
Item
Ball Plunger
Type
Without Locking Element
Ball Material
440 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Travel (In.)
0.072
Plunger Projection
0.072 in
Thread-Locking Element Included
No
Initial Nose Force
3 lbf
Plunger Finish
Zinc
Final Nose Force
6 lbf
Body Material
Steel
Retractable
No
Thread
Fully Threaded
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Body Finish
Zinc
Plunger Material
Stainless Steel
Nose Shape
Ball
Retractability
Not Retractable
Thread Pitch
0.077 in
Includes Thread-Locking Element
Thread-Locking Element Not Included
Standards
TCMAI
Measurement System
Inch
Plunger Material Grade
440
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 6 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.