Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, Zinc, 1/4-20, PK5

  • Mfr # 52804X

  • Zoro # G0981976


product price: $15.49
/pk 5, $3.10/ea

Key Features

End Force Initial (Lb.)
2.00
Finish
Zinc Chromate
Body
Zinc Plated Clear Chromate
Material
Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52804X
Zoro #
G0981976
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Body Length (In.)
17/32
Body Width (In.)
0.250
Ball Size (In.)
0.125
Thread Length
0.531 in
Body Length
0.531 in
Body Dia.
1/4 in
Plunger Dia.
1/8 in
Overall Length
0.566 in
Plunger Width
0.125 in
Body Diameter
0.25 in

Details

Item
Ball Plunger
End Force Initial (Lb.)
2.00
Finish
Zinc Chromate
Body
Zinc Plated Clear Chromate
Material
Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
2.00 Initial, 4.00 Final
Ball Material
440 Stainless Steel
Type
Without Locking Element
Ball Travel (In.)
0.035
End Force Final (Lb.)
4.00
Spring
302/304 Stainless
Body Finish
Zinc
Plunger Projection
0.035 in
Thread
Fully Threaded
Plunger Finish
Zinc
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Body Material
Steel
Thread-Locking Element Included
No
Plunger Material
Stainless Steel
Initial Nose Force
2 lbf
Retractable
No
Final Nose Force
4 lbf
Nose Shape
Ball
Standards
TCMAI
Plunger Material Grade
440
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Measurement System
Inch
Thread Pitch
0.05 in
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.