Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, Zinc, 3/8-16, PK5

  • Mfr # 52812X

  • Zoro # G1167853


product price: $17.89
/pk 5, $3.58/ea

Key Features

End Force Initial (Lb.)
6.00
Material
Steel
Body Width (In.)
0.375
Thread Size
3/8"-16
Spring
302/304 Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52812X
Zoro #
G1167853
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.375
Thread Size
3/8"-16
Ball Size (In.)
0.187
Body Length (In.)
5/8
Body Length
0.625 in
Plunger Dia.
0.1870 in
Thread Length
0.625 in
Overall Length
0.673 in
Body Dia.
3/8 in
Plunger Width
0.187 in
Body Diameter
0.375 in

Details

End Force Initial (Lb.)
6.00
Material
Steel
Spring
302/304 Stainless
Ball Travel (In.)
0.048
Body
Zinc Plated Yellow Chromate
Ball Material
440 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.)
21.00
Finish
Zinc Yellow Chromate
Force
6.00 Initial, 21.00 Final
Item
Ball Plunger
Type
Without Locking Element
Retractable
No
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Initial Nose Force
6 lbf
Body Material
Steel
Body Finish
Gold-Plated
Final Nose Force
21 lbf
Plunger Finish
Zinc
Thread
Fully Threaded
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Plunger Projection
0.048 in
Nose Shape
Ball
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
440
Thread Pitch
0.063 in
Measurement System
Inch
Standards
TCMAI
Retractability
Not Retractable
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1870 in, Plunger Projection 0.048 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 21 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.673 in, Plunger Width 0.187 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.