Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, Zinc, 5/16-18, PK5

  • Mfr # 52807X

  • Zoro # G1695416


product price: $17.49
/pk 5, $3.50/ea

Key Features

Body
Zinc Plated Clear Chromate
End Force Final (Lb.)
4.50
Finish
Zinc Chromate
Thread Size
5/16"-18
Ball Size (In.)
0.156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52807X
Zoro #
G1695416
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Ball Size (In.)
0.156
Body Width (In.)
0.313
Body Length (In.)
37/64
Overall Length
0.618 in
Body Dia.
5/16 in
Plunger Dia.
0.1560 in
Thread Length
0.578 in
Body Length
0.578 in
Body Diameter
0.313 in
Plunger Width
0.156 in

Details

Body
Zinc Plated Clear Chromate
Item
Ball Plunger
End Force Final (Lb.)
4.50
Finish
Zinc Chromate
Ball Travel (In.)
0.040
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Spring
302/304 Stainless
End Force Initial (Lb.)
2.00
Type
Without Locking Element
Material
Steel
Ball Material
440 Stainless Steel
Force
2.00 Initial, 4.50 Final
Body Material
Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Thread
Fully Threaded
Thread-Locking Element Included
No
Final Nose Force
4.5 lbf
Plunger Projection
0.04 in
Initial Nose Force
2 lbf
Retractable
No
Plunger Material
Stainless Steel
Body Finish
Zinc
Plunger Finish
Zinc
Nose Shape
Ball
Body Material Grade
12L14
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.056 in
Retractability
Not Retractable
Plunger Material Grade
440
Measurement System
Inch
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.