Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, Zinc, 5/8-11, PK5

  • Mfr # 52816X

  • Zoro # G3211905


product price: $21.19
/pk 5, $4.24/ea

Key Features

Spring
302/304 Stainless
Body Width (In.)
0.625
Force
4.50 Initial, 9.00 Final
Finish
Zinc Chromate
End Force Initial (Lb.)
4.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52816X
Zoro #
G3211905
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.625
Body Length (In.)
63/64
Ball Size (In.)
0.375
Thread Size
5/8"-11
Body Dia.
5/8 in
Thread Length
0.984 in
Overall Length
1.08 in
Body Length
0.984 in
Plunger Dia.
3/8 in
Plunger Width
0.375 in
Body Diameter
0.625 in

Details

Spring
302/304 Stainless
Force
4.50 Initial, 9.00 Final
Finish
Zinc Chromate
End Force Initial (Lb.)
4.50
Body
Zinc Plated Clear Chromate
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Travel (In.)
0.096
End Force Final (Lb.)
9.00
Ball Material
440 Stainless Steel
Material
Steel
Type
Without Locking Element
Item
Ball Plunger
Final Nose Force
9 lbf
Initial Nose Force
4.5 lbf
Thread
Fully Threaded
Body Finish
Zinc
Thread-Locking Element Included
No
Plunger Finish
Zinc
Plunger Projection
0.096 in
Body Material
Steel
Retractable
No
Plunger Material
Stainless Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.091 in
Standards
TCMAI
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
440
Measurement System
Inch
Body Material Grade
12L14
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 5/8 In.-11, Thread Length 0.984 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3/8 in, Plunger Projection 0.096 in, Mounting Type Slotted Drive, Body Length 0.984 in, Final Nose Force 9 lbf, Flange Thickness Not Applicable, Initial Nose Force 4.5 lbf, Overall Length 1.08 in, Plunger Width 0.375 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.