Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Hand, SS, 1/4-20, 1.14, PK2

  • Mfr # 54405

  • Zoro # G0270112


product price: $36.89
/pk 2, $18.45/ea

Key Features

Body Length (In.)
1.14
Body Width (In.)
0.250
Type
Hand Retractable
Plunger Dia. (In.)
0.155
Plunger Travel (In.)
0.250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54405
Zoro #
G0270112
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1.14
Body Width (In.)
0.250
Plunger Dia. (In.)
0.155
Thread Size
1/4"-20
Plunger Dia.
0.1550 in
Body Length
1.14 in
Body Dia.
1/4 in
Thread Length
0.8 in
Overall Length
1.39 in
Ring Dia.
0.6200 in
Plunger Width
0.155 in
Handle Diameter
5/8 in
Ring Diameter
0.62 in
Body Diameter
0.25 in

Details

Item
Spring Plunger
Type
Hand Retractable
Plunger Travel (In.)
0.250
Function
Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Material
303 Stainless Steel
Force
1.00 Initial, 2.50 Final
Spring
302/304 Stainless
End Force Initial (Lb.)
1.00
End Force Final (Lb.)
2.50
Final Nose Force
2.5 lbf
Handle Type
Pull Ring
Thread
Fully Threaded
Body Material
Stainless Steel
Thread-Locking Element Included
Yes
Plunger Projection
0.25 in
Retractable
Yes
With Locking Plunger
Yes
Initial Nose Force
1 lbf
Plunger Material
Stainless Steel
Nose Shape
Chamfered
Body Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Included
Handle Material
Stainless Steel
Retractability
Retractable
Plunger Material Grade
303
Thread Pitch
0.05 in
Includes Locking Plunger
Locking Plunger Included
Plunger Finish
Uncoated
Body Material Grade
303
Measurement System
Inch

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.8 in, Nose Shape Chamfered, Plunger Material Stainless Steel, Plunger Dia. 0.1550 in, Plunger Projection 0.25 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 1.14 in, Final Nose Force 2.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 1.39 in, Plunger Width 0.155 in, Ring Dia. 0.6200 in, Thread Pitch 0.05 in, Handle Type Pull Ring, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.