Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Hand, SS, 1/4-20, 1.25, PK2

  • Mfr # 54201

  • Zoro # G2208753


product price: $41.39
/pk 2, $20.70/ea

Key Features

Force
0.50 Initial, 2.50 Final
Thread Size
1/4"-20
Material
303 Stainless Steel
Plunger Dia. (In.)
0.160
Body Width (In.)
0.500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54201
Zoro #
G2208753
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Plunger Dia. (In.)
0.160
Body Width (In.)
0.500
Body Length (In.)
1.25
Thread Length
0.8 in
Plunger Dia.
0.1600 in
Plunger Width
0.16 in
Body Length
1.25 in
Overall Length
1.63 in
Body Dia.
1/4 in
Handle Diameter
3/32 in
Body Diameter
0.25 in
Handle Length
0.5 in

Details

Force
0.50 Initial, 2.50 Final
Material
303 Stainless Steel
Plunger
303 Stainless Steel
Spring
Stainless Steel
Type
Hand Retractable
Function
Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Item
Spring Plunger
Plunger Travel (In.)
0.380
End Force Final (Lb.)
2.50
End Force Initial (Lb.)
0.50
Plunger Projection
0.38 in
Initial Nose Force
0.5 lbf
Thread-Locking Element Included
Yes
With Locking Plunger
Yes
Retractable
Yes
Handle Type
Lever
Plunger Material
Stainless Steel
Final Nose Force
2.5 lbf
Body Material
Stainless Steel
Thread
Fully Threaded
Nose Shape
Chamfered
Plunger Material Grade
300
Retractability
Retractable
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Included
Measurement System
Inch
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
303
Handle Material
Stainless Steel
Thread Pitch
0.05 in

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.8 in, Nose Shape Chamfered, Plunger Material Stainless Steel, Plunger Dia. 0.1600 in, Plunger Projection 0.38 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 1.25 in, Final Nose Force 2.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 1.63 in, Plunger Width 0.16 in, Thread Pitch 0.05 in, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.