Zoro Homepage

Plunger, Hand, Steel, Zinc, 1/2-13, 10.5, PK2

  • Mfr # 54352

  • Zoro # G3155826


product price: $33.29
/pk 2, $16.65/ea

Key Features

Plunger Dia. (In.)
0.310
Thread Size
1/2"-13
Type
Hand Retractable
Plunger Travel (In.)
0.400
Body Width (In.)
0.310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54352
Zoro #
G3155826
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.310
Thread Size
1/2"-13
Body Width (In.)
0.310
Body Length (In.)
1.50
Plunger Dia.
0.3100 in
Overall Length
1.9 in
Body Dia.
0.3100 in
Thread Length
0.85 in
Plunger Width
0.31 in
Body Length
1.5 in
Handle Diameter
3/16 in
Body Diameter
0.31 in
Handle Length
0.78 in

Details

Item
Spring Plunger
Type
Hand Retractable
Plunger Travel (In.)
0.400
Spring
Stainless Steel
Function
Fully Retractable Plunger, And Easy Withdrawing And Re engagement
Plunger
Case Hardened Steel, Zinc Plate
Body
Steel
Finish
Zinc Plated Clear Chromate
Material
Steel
Force
0.50 Initial, 2.00 Final
End Force Final (Lb.)
2.0
End Force Initial (Lb.)
.50
Plunger Projection
0.4 in
Body Material
Steel
Plunger Finish
Zinc
Handle Type
Lever
Retractable
Yes
Thread-Locking Element Included
Yes
Initial Nose Force
0.5 lbf
Thread
Partially Threaded
Plunger Material
Steel
Body Finish
Zinc-Plated
Final Nose Force
2 lbf
With Locking Plunger
Yes
Nose Shape
Chamfered
Measurement System
Inch
Handle Material
Steel
Plunger Material Grade
12L14
Includes Locking Plunger
Locking Plunger Included
Retractability
Retractable
Thread Pitch
0.077 in
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 0.85 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.4 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 1.5 in, Final Nose Force 2 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 1.9 in, Plunger Width 0.31 in, Thread Pitch 0.077 in, Handle Type Lever, Body Finish Zinc-Plated, Body Material Steel, Handle Material Steel, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.