Zoro Homepage

Plunger, Hand, Steel, Zinc, 1/4-20, 0.75, PK2

  • Mfr # 54350

  • Zoro # G0425451


product price: $24.69
/pk 2, $12.35/ea

Key Features

Body Length (In.)
0.75
Function
Fully Retractable Plunger, And Easy Withdrawing And Re engagement
Body Width (In.)
0.160
Spring
Stainless Steel
Force
0.12 Initial, 0.50 Final
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54350
Zoro #
G0425451
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
0.75
Body Width (In.)
0.160
Plunger Dia. (In.)
0.160
Thread Size
1/4"-20
Plunger Dia.
0.1600 in
Body Dia.
0.1600 in
Thread Length
0.5 in
Plunger Width
0.16 in
Overall Length
0.95 in
Body Length
0.75 in
Handle Diameter
3/32 in
Body Diameter
0.16 in
Handle Length
0.39 in

Details

Function
Fully Retractable Plunger, And Easy Withdrawing And Re engagement
Spring
Stainless Steel
Force
0.12 Initial, 0.50 Final
Type
Hand Retractable
Material
Steel
Item
Spring Plunger
Plunger Travel (In.)
0.200
Finish
Zinc Plated Clear Chromate
Body
Steel
Plunger
Case Hardened Steel, Zinc Plate
End Force Final (Lb.)
.50
End Force Initial (Lb.)
.12
Final Nose Force
0.5 lbf
Initial Nose Force
0.12 lbf
Body Material
Steel
Plunger Material
Steel
Thread-Locking Element Included
Yes
With Locking Plunger
Yes
Plunger Finish
Zinc
Plunger Projection
0.2 in
Thread
Partially Threaded
Body Finish
Zinc-Plated
Handle Type
Lever
Retractable
Yes
Nose Shape
Chamfered
Body Material Grade
12L14
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
12L14
Retractability
Retractable
Thread Pitch
0.05 in
Includes Locking Plunger
Locking Plunger Included
Handle Material
Steel

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.5 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.1600 in, Plunger Projection 0.2 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 0.75 in, Final Nose Force 0.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.12 lbf, Overall Length 0.95 in, Plunger Width 0.16 in, Thread Pitch 0.05 in, Handle Type Lever, Body Finish Zinc-Plated, Body Material Steel, Handle Material Steel, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.