Zoro Homepage

Plunger, Hand, Steel, Zinc, 1/4-20, 10.25, PK2

  • Mfr # 54310

  • Zoro # G3365171


product price: $27.59
/pk 2, $13.80/ea

Key Features

Type
Hand Retractable
Thread Size
1/4"-20
Body Width (In.)
0.250
Function
Fully Retractable Plunger, And Easy Withdrawing And Re engagement
Body
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54310
Zoro #
G3365171
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Body Width (In.)
0.250
Plunger Dia. (In.)
0.160
Body Length (In.)
1.25
Body Dia.
1/4 in
Overall Length
1.63 in
Thread Length
0.8 in
Plunger Width
0.16 in
Body Length
1.25 in
Plunger Dia.
0.1600 in
Handle Length
0.5 in
Handle Diameter
3/32 in
Body Diameter
0.25 in

Details

Type
Hand Retractable
Function
Fully Retractable Plunger, And Easy Withdrawing And Re engagement
Body
Steel
Item
Spring Plunger
Force
0.50 Initial, 2.50 Final
Spring
Stainless Steel
Finish
Zinc Plated Clear Chromate
Material
Steel
Plunger
Case Hardened Steel, Zinc Plate
Plunger Travel (In.)
0.380
End Force Initial (Lb.)
0.50
End Force Final (Lb.)
2.50
Final Nose Force
2.5 lbf
Plunger Finish
Zinc
Plunger Material
Steel
Body Material
Steel
Initial Nose Force
0.5 lbf
With Locking Plunger
No
Retractable
Yes
Body Finish
Zinc-Plated
Plunger Projection
0.38 in
Handle Type
Lever
Thread-Locking Element Included
Yes
Thread
Fully Threaded
Nose Shape
Chamfered
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Thread Pitch
0.05 in
Handle Material
Steel
Retractability
Retractable
Measurement System
Inch

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.8 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.1600 in, Plunger Projection 0.38 in, Mounting Type Not Applicable, With Locking Plunger No, Body Length 1.25 in, Final Nose Force 2.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 1.63 in, Plunger Width 0.16 in, Thread Pitch 0.05 in, Handle Type Lever, Body Finish Zinc-Plated, Body Material Steel, Handle Material Steel, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.