Zoro Homepage

Plunger, Hand, Steel, Zinc, 1/4-20, 1.14, PK2

  • Mfr # 54414

  • Zoro # G1942455


product price: $24.19
/pk 2, $12.10/ea

Key Features

Plunger
Case Hardened Steel, Zinc Plate
Spring
302/304 Stainless
Force
1.00 Initial, 2.50 Final
Plunger Travel (In.)
0.250
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54414
Zoro #
G1942455
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Plunger Dia. (In.)
0.155
Body Width (In.)
0.250
Body Length (In.)
1.14
Overall Length
1.39 in
Body Length
1.14 in
Thread Length
0.8 in
Ring Dia.
0.6200 in
Plunger Dia.
0.1550 in
Body Dia.
1/4 in
Body Diameter
0.25 in
Plunger Width
0.155 in
Handle Diameter
5/8 in
Ring Diameter
0.62 in

Details

Plunger
Case Hardened Steel, Zinc Plate
Spring
302/304 Stainless
Force
1.00 Initial, 2.50 Final
Plunger Travel (In.)
0.250
Item
Spring Plunger
Material
Steel
Type
Hand Retractable
Body
Zinc Plated Clear Chromate
Function
Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
End Force Initial (Lb.)
1.00
End Force Final (Lb.)
2.50
Finish
Zinc Plated Clear Chromate
Retractable
Yes
Handle Type
Pull Ring
Plunger Projection
0.25 in
Thread
Fully Threaded
Final Nose Force
2.5 lbf
Body Finish
Zinc-Plated
With Locking Plunger
Yes
Body Material
Steel
Thread-Locking Element Included
Yes
Plunger Finish
Zinc
Initial Nose Force
1 lbf
Plunger Material
Steel
Nose Shape
Chamfered
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Included
Plunger Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included
Handle Material
Steel
Thread Pitch
0.05 in
Retractability
Retractable
Measurement System
Inch

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.8 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.1550 in, Plunger Projection 0.25 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 1.14 in, Final Nose Force 2.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 1.39 in, Plunger Width 0.155 in, Ring Dia. 0.6200 in, Thread Pitch 0.05 in, Handle Type Pull Ring, Body Finish Zinc-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.