Zoro Homepage

Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2

  • Mfr # 54306

  • Zoro # G0843735


product price: $35.39
/pk 2, $17.70/ea

Key Features

Force
0.75 Initial, 3.75 Final
Body Length (In.)
2
Function
Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Spring
Stainless Steel
Plunger Dia. (In.)
0.250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54306
Zoro #
G0843735
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
2
Plunger Dia. (In.)
0.250
Thread Size
3/8"-16
Body Width (In.)
0.750
Overall Length
2.56 in
Plunger Dia.
1/4 in
Thread Length
1.18 in
Plunger Width
0.23 in
Body Dia.
3/4 in
Body Length
2 in
Body Diameter
0.75 in
Handle Length
0.74 in
Handle Diameter
9/64 in

Details

Force
0.75 Initial, 3.75 Final
Function
Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Spring
Stainless Steel
Material
Steel
Item
Spring Plunger
Body
Steel
Plunger
Case Hardended Steel, Zin Plate
Plunger Travel (In.)
0.560
Type
Hand Retractable
Finish
Zinc Plated Clear Chromate
End Force Initial (Lb.)
0.75
End Force Final (Lb.)
3.75
Body Finish
Zinc-Plated
Plunger Projection
0.56 in
Handle Type
Lever
Body Material
Steel
Plunger Finish
Zinc
Thread
Partially Threaded
Plunger Material
Steel
Thread-Locking Element Included
Yes
Initial Nose Force
0.75 lbf
Final Nose Force
3.75 lbf
Retractable
Yes
With Locking Plunger
Yes
Nose Shape
Chamfered
Plunger Material Grade
12L14
Handle Material
Steel
Includes Locking Plunger
Locking Plunger Included
Measurement System
Inch
Thread Pitch
0.063 in
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.18 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 1/4 in, Plunger Projection 0.56 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 2 in, Final Nose Force 3.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.75 lbf, Overall Length 2.56 in, Plunger Width 0.23 in, Thread Pitch 0.063 in, Handle Type Lever, Body Finish Zinc-Plated, Body Material Steel, Handle Material Steel, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.