Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Hand W/Out lock, 1/2-13, 10.5, PK2

  • Mfr # 54352X

  • Zoro # G3383396


product price: $29.19
/pk 2, $14.60/ea

Key Features

Plunger Dia. (In.)
0.310
Body Length (In.)
1.50
Body
Steel
Type
Hand Retractable With Out lock
Plunger Travel (In.)
0.400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54352X
Zoro #
G3383396
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.310
Body Length (In.)
1.50
Thread Size
1/2"-13
Body Width (In.)
0.310
Body Length
1.5 in
Overall Length
1.9 in
Plunger Dia.
0.3100 in
Thread Length
0.85 in
Plunger Width
0.31 in
Body Dia.
0.3100 in
Body Diameter
0.31 in
Handle Length
0.78 in
Handle Diameter
3/16 in

Details

Item
Spring Plunger
Body
Steel
Type
Hand Retractable With Out lock
Plunger Travel (In.)
0.400
Function
Fully Retractable Plunger, And Designed For Applications With Limited Space
Finish
Zinc Plated Clear Chromate
Material
Steel
Plunger
Case Hardened Steel, Zinc Plate
Force
0.50 Initial, 2.00 Final
Spring
302/304 Stainless
End Force Initial (Lb.)
.50
End Force Final (Lb.)
2.0
Body Material
Steel
Thread-Locking Element Included
No
Final Nose Force
2 lbf
Initial Nose Force
0.5 lbf
Plunger Finish
Zinc
Plunger Material
Steel
Plunger Projection
0.4 in
Body Finish
Zinc-Plated
Application
For Applications With Limited Space
Retractable
Yes
Handle Type
Lever
Thread
Partially Threaded
With Locking Plunger
Yes
Nose Shape
Chamfered
Includes Locking Plunger
Locking Plunger Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Plunger Material Grade
12L14
Retractability
Retractable
Body Material Grade
12L14
Thread Pitch
0.077 in
Handle Material
Steel

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 0.85 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.4 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 1.5 in, Final Nose Force 2 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 1.9 in, Plunger Width 0.31 in, Thread Pitch 0.077 in, Handle Type Lever, Application For Applications With Limited Space, Body Finish Zinc-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.