Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2

  • Mfr # 54407X

  • Zoro # G2047281


product price: $55.89
/pk 2, $27.95/ea

Key Features

Function
Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Type
Hand Retractable With Out lock
Plunger Travel (In.)
0.500
Body Length (In.)
2
Body Width (In.)
0.500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54407X
Zoro #
G2047281
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
2
Body Width (In.)
0.500
Thread Size
1/2"-13
Plunger Dia. (In.)
0.312
Ring Dia.
1.2600 in
Plunger Dia.
0.3120 in
Body Length
2 in
Body Dia.
1/2 in
Thread Length
1.4 in
Overall Length
2.5 in
Plunger Width
0.312 in
Handle Diameter
1 17/64 in
Body Diameter
0.5 in
Ring Diameter
1.26 in

Details

Function
Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Type
Hand Retractable With Out lock
Plunger Travel (In.)
0.500
Force
2.50 Initial, 5.00 Final
Spring
302/304 Stainless
Item
Spring Plunger
Material
303 Stainless Steel
End Force Final (Lb.)
5.00
End Force Initial (Lb.)
2.50
Plunger Material
Stainless Steel
Thread
Fully Threaded
Retractable
Yes
Initial Nose Force
2.5 lbf
Handle Type
Pull Ring
Body Material
Stainless Steel
Final Nose Force
5 lbf
Thread-Locking Element Included
No
Plunger Projection
0.5 in
With Locking Plunger
Yes
Nose Shape
Chamfered
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Body Finish
Uncoated
Thread Pitch
0.077 in
Includes Locking Plunger
Locking Plunger Included
Measurement System
Inch
Plunger Finish
Uncoated
Plunger Material Grade
303
Handle Material
Stainless Steel

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.4 in, Nose Shape Chamfered, Plunger Material Stainless Steel, Plunger Dia. 0.3120 in, Plunger Projection 0.5 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 2 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.5 lbf, Overall Length 2.5 in, Plunger Width 0.312 in, Ring Dia. 1.2600 in, Thread Pitch 0.077 in, Handle Type Pull Ring, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.