Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2

  • Mfr # 54416X

  • Zoro # G2619461


product price: $31.19
/pk 2, $15.60/ea

Key Features

Function
Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Body Length (In.)
2
Material
Steel
Plunger Travel (In.)
0.500
Plunger Dia. (In.)
0.312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54416X
Zoro #
G2619461
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
2
Plunger Dia. (In.)
0.312
Body Width (In.)
0.500
Thread Size
1/2"-13
Body Dia.
1/2 in
Ring Dia.
1.2600 in
Plunger Dia.
0.3120 in
Body Length
2 in
Overall Length
2.5 in
Thread Length
1.4 in
Body Diameter
0.5 in
Ring Diameter
1.26 in
Handle Diameter
1 17/64 in
Plunger Width
0.312 in

Details

Function
Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Item
Spring Plunger
Material
Steel
Plunger Travel (In.)
0.500
Type
Hand Retractable With Out lock
Ball Material
Zinc Plated Steel Clear Chromate Plastisol Coated
Force
2.50 Initial, 5.00 Final
Plunger
Case Hardened Steel, Zinc Plate
Finish
Zinc Plated Clear Chromate
Spring
302/304 Stainless
Body
Steel
End Force Final (Lb.)
5.00
End Force Initial (Lb.)
2.50
Retractable
Yes
Handle Type
Pull Ring
With Locking Plunger
Yes
Thread
Fully Threaded
Plunger Material
Steel
Plunger Finish
Zinc
Body Finish
Zinc-Plated
Body Material
Steel
Initial Nose Force
2.5 lbf
Thread-Locking Element Included
No
Final Nose Force
5 lbf
Plunger Projection
0.5 in
Nose Shape
Chamfered
Measurement System
Inch
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
12L14
Thread Pitch
0.077 in
Includes Locking Plunger
Locking Plunger Included
Body Material Grade
12L14
Handle Material
Steel

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.4 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.3120 in, Plunger Projection 0.5 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 2 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.5 lbf, Overall Length 2.5 in, Plunger Width 0.312 in, Ring Dia. 1.2600 in, Thread Pitch 0.077 in, Handle Type Pull Ring, Body Finish Zinc-Plated, Body Material Steel, Handle Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.