Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Hand W/Out lock, 1/4-20, 0.75, PK2

  • Mfr # 54350X

  • Zoro # G0891965


product price: $22.49
/pk 2, $11.25/ea

Key Features

Plunger Dia. (In.)
0.160
Finish
Zinc Plated Clear Chromate
Force
0.12 Initial, 0.50 Final
Body Length (In.)
0.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54350X
Zoro #
G0891965
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.160
Body Length (In.)
0.75
Body Width (In.)
0.160
Thread Size
1/4"-20
Body Length
0.75 in
Overall Length
0.95 in
Plunger Width
0.16 in
Plunger Dia.
0.1600 in
Thread Length
0.5 in
Body Dia.
0.1600 in
Handle Length
0.39 in
Handle Diameter
3/32 in
Body Diameter
0.16 in

Details

Finish
Zinc Plated Clear Chromate
Force
0.12 Initial, 0.50 Final
Item
Spring Plunger
Material
Steel
Function
Fully Retractable Plunger, And Designed For Applications With Limited Space
Spring
302/304 Stainless
Body
Steel
Type
Hand Retractable With Out lock
Plunger Travel (In.)
0.200
Plunger
Case Hardened Steel, Zinc Plate
End Force Final (Lb.)
.50
End Force Initial (Lb.)
.12
Initial Nose Force
0.12 lbf
Body Finish
Zinc-Plated
Thread-Locking Element Included
No
Plunger Material
Steel
Application
For Applications With Limited Space
Thread
Partially Threaded
Retractable
Yes
Final Nose Force
0.5 lbf
Handle Type
Lever
Plunger Finish
Zinc
With Locking Plunger
Yes
Body Material
Steel
Plunger Projection
0.2 in
Nose Shape
Chamfered
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.05 in
Plunger Material Grade
12L14
Includes Locking Plunger
Locking Plunger Included
Retractability
Retractable
Handle Material
Steel
Body Material Grade
12L14
Measurement System
Inch

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.5 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.1600 in, Plunger Projection 0.2 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 0.75 in, Final Nose Force 0.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.12 lbf, Overall Length 0.95 in, Plunger Width 0.16 in, Thread Pitch 0.05 in, Handle Type Lever, Application For Applications With Limited Space, Body Finish Zinc-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.