Zoro Homepage

Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2

  • Mfr # 54405X

  • Zoro # G1350535


product price: $31.79
/pk 2, $15.90/ea

Key Features

Thread Size
1/4"-20
Type
Hand Retractable With Out lock
Body Width (In.)
0.250
Spring
Stainless Steel
Body Length (In.)
1.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54405X
Zoro #
G1350535
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Body Width (In.)
0.250
Body Length (In.)
1.14
Plunger Dia. (In.)
0.155
Overall Length
1.39 in
Body Dia.
1/4 in
Plunger Dia.
0.1550 in
Ring Dia.
0.6200 in
Thread Length
0.8 in
Body Length
1.14 in
Body Diameter
0.25 in
Handle Diameter
5/8 in
Plunger Width
0.155 in
Ring Diameter
0.62 in

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.8 in, Nose Shape Chamfered, Plunger Material Stainless Steel, Plunger Dia. 0.1550 in, Plunger Projection 0.25 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 1.14 in, Final Nose Force 2.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 1.39 in, Plunger Width 0.155 in, Ring Dia. 0.6200 in, Thread Pitch 0.05 in, Handle Type Pull Ring, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.