Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Hand W/Out lock, 1/4-20, PK2

  • Mfr # 54201X

  • Zoro # G1334977


product price: $34.19
/pk 2, $17.10/ea

Key Features

Material
303 Stainless Steel
Type
Hand Retractable With Out lock
Finish
Zinc Plated Clear Chromate
Plunger Dia. (In.)
0.160
Body
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54201X
Zoro #
G1334977
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.160
Thread Size
1/4"-20
Body Length (In.)
1.25
Body Width (In.)
0.500
Overall Length
1.63 in
Plunger Dia.
0.1600 in
Plunger Width
0.16 in
Body Length
1.25 in
Body Dia.
1/2 in
Thread Length
0.8 in
Handle Length
0.5 in
Handle Diameter
3/32 in
Body Diameter
0.5 in

Details

Material
303 Stainless Steel
Type
Hand Retractable With Out lock
Finish
Zinc Plated Clear Chromate
Body
Steel
Plunger
303 Stainless Steel
Force
0.50 Initial, 2.50 Final
Spring
302/304 Stainless
Item
Spring Plunger
Plunger Travel (In.)
0.380
Function
Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
End Force Final (Lb.)
2.50
End Force Initial (Lb.)
0.50
Body Material
Stainless Steel
Plunger Projection
0.38 in
Handle Type
Lever
Thread
Fully Threaded
Final Nose Force
2.5 lbf
Initial Nose Force
0.5 lbf
Thread-Locking Element Included
No
Plunger Material
Stainless Steel
With Locking Plunger
Yes
Retractable
Yes
Nose Shape
Chamfered
Body Finish
Uncoated
Measurement System
Inch
Body Material Grade
303
Plunger Material Grade
300
Handle Material
Stainless Steel
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.05 in
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.8 in, Nose Shape Chamfered, Plunger Material Stainless Steel, Plunger Dia. 0.1600 in, Plunger Projection 0.38 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 1.25 in, Final Nose Force 2.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 1.63 in, Plunger Width 0.16 in, Thread Pitch 0.05 in, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.