Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Hand W/Out lock, 1/4-20, PK2

  • Mfr # 54305X

  • Zoro # G2398322


product price: $24.99
/pk 2, $12.50/ea

Key Features

Spring
302/304 Stainless
Finish
Zinc Plated Clear Chromate
Body Width (In.)
0.500
Plunger
Case Hardended Steel, Black Oxide
Body
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54305X
Zoro #
G2398322
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.500
Plunger Dia. (In.)
0.160
Body Length (In.)
1.25
Thread Size
1/4"-20
Body Dia.
1/4 in
Overall Length
1.63 in
Plunger Dia.
0.1600 in
Body Length
1.25 in
Thread Length
0.8 in
Plunger Width
0.16 in
Handle Diameter
3/32 in
Handle Length
0.5 in
Body Diameter
0.25 in

Details

Spring
302/304 Stainless
Item
Spring Plunger
Finish
Zinc Plated Clear Chromate
Plunger
Case Hardended Steel, Black Oxide
Body
Steel
Material
Steel
Function
Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Plunger Travel (In.)
0.380
Type
Hand Retractable With Out lock
Force
0.50 Initial, 2.50 Final
End Force Initial (Lb.)
0.50
End Force Final (Lb.)
2.50
Retractable
Yes
Plunger Finish
Zinc
Initial Nose Force
0.5 lbf
Thread-Locking Element Included
No
Body Material
Steel
Handle Type
Lever
Plunger Projection
0.38 in
Final Nose Force
2.5 lbf
Plunger Material
Steel
Thread
Fully Threaded
With Locking Plunger
Yes
Body Finish
Zinc-Plated
Nose Shape
Chamfered
Thread Pitch
0.05 in
Handle Material
Steel
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Body Material Grade
12L14
Measurement System
Inch
Plunger Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.8 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.1600 in, Plunger Projection 0.38 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 1.25 in, Final Nose Force 2.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 1.63 in, Plunger Width 0.16 in, Thread Pitch 0.05 in, Handle Type Lever, Body Finish Zinc-Plated, Body Material Steel, Handle Material Steel, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.