Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Hand W/Out lock, 1/4-20, PK2

  • Mfr # 54310X

  • Zoro # G1635121


product price: $23.19
/pk 2, $11.60/ea

Key Features

Force
0.50 Initial, 2.50 Final
Finish
Zinc Plated Clear Chromate
Thread Size
1/4"-20
Plunger
Case Hardened Steel, Zinc Plate
Plunger Travel (In.)
0.380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54310X
Zoro #
G1635121
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Body Width (In.)
0.250
Body Length (In.)
1.25
Plunger Dia. (In.)
0.160
Thread Length
0.8 in
Body Dia.
1/4 in
Plunger Dia.
0.1600 in
Overall Length
1.63 in
Body Length
1.25 in
Plunger Width
0.16 in
Body Diameter
0.25 in
Handle Diameter
3/32 in
Handle Length
0.5 in

Details

Force
0.50 Initial, 2.50 Final
Finish
Zinc Plated Clear Chromate
Plunger
Case Hardened Steel, Zinc Plate
Plunger Travel (In.)
0.380
Type
Hand Retractable With Out lock
Item
Spring Plunger
Spring
302/304 Stainless
Function
Fully Rretractable Plunger, And Easy Withdrawing And Re-engagement
Body
Steel
Material
Steel
End Force Initial (Lb.)
0.50
End Force Final (Lb.)
2.50
Plunger Projection
0.38 in
Final Nose Force
2.5 lbf
Handle Type
Lever
Retractable
Yes
Plunger Finish
Zinc
Body Finish
Zinc-Plated
Body Material
Steel
With Locking Plunger
No
Initial Nose Force
0.5 lbf
Thread
Fully Threaded
Thread-Locking Element Included
No
Plunger Material
Steel
Nose Shape
Chamfered
Thread Pitch
0.05 in
Includes Thread-Locking Element
Thread-Locking Element Not Included
Handle Material
Steel
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
12L14
Retractability
Retractable
Measurement System
Inch

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.8 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.1600 in, Plunger Projection 0.38 in, Mounting Type Not Applicable, With Locking Plunger No, Body Length 1.25 in, Final Nose Force 2.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 1.63 in, Plunger Width 0.16 in, Thread Pitch 0.05 in, Handle Type Lever, Body Finish Zinc-Plated, Body Material Steel, Handle Material Steel, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.