Zoro Homepage

Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2

  • Mfr # 54311X

  • Zoro # G1342284


product price: $30.29
/pk 2, $15.15/ea

Key Features

Finish
Zinc Plated Clear Chromate
Type
Hand Retractable With Out lock
Plunger Travel (In.)
0.560
Plunger Dia. (In.)
0.250
Body Length (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54311X
Zoro #
G1342284
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.250
Body Length (In.)
2
Thread Size
3/8"-16
Body Width (In.)
0.380
Body Length
2 in
Plunger Width
0.25 in
Plunger Dia.
1/4 in
Overall Length
2.56 in
Body Dia.
3/8 in
Body Diameter
0.375 in
Handle Diameter
9/64 in
Handle Length
0.75 in
Thread Length
1.18 in

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.18 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 1/4 in, Plunger Projection 0.56 in, Mounting Type Not Applicable, With Locking Plunger No, Body Length 2 in, Final Nose Force 3.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.75 lbf, Overall Length 2.56 in, Plunger Width 0.25 in, Thread Pitch 0.063 in, Handle Type Lever, Body Finish Zinc-Plated, Body Material Steel, Handle Material Steel, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.