Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Hand W/Out lock, 5/8-11, 1.88, PK2

  • Mfr # 54353X

  • Zoro # G0415107


product price: $37.19
/pk 2, $18.60/ea

Key Features

Thread Size
5/8"-11
Function
Fully Retractable Plunger, And Designed For Applications With Limited Space
Type
Hand Retractable With Out lock
Plunger Travel (In.)
0.500
Body Width (In.)
0.380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54353X
Zoro #
G0415107
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Body Width (In.)
0.380
Body Length (In.)
1.88
Plunger Dia. (In.)
0.380
Plunger Width
0.38 in
Thread Length
0.75 in
Body Length
1.88 in
Overall Length
2.38 in
Plunger Dia.
0.3800 in
Body Dia.
5/8 in
Body Diameter
0.625 in
Handle Diameter
3/16 in
Handle Length
0.93 in

Details

Function
Fully Retractable Plunger, And Designed For Applications With Limited Space
Type
Hand Retractable With Out lock
Plunger Travel (In.)
0.500
Item
Spring Plunger
Spring
Stainless Steel
Material
Steel
Plunger
Case Hardened Steel, Zinc Plate
Body
Steel
Finish
Zinc Plated Clear Chromate
Force
0.75 Initial, 2.50 Final
End Force Initial (Lb.)
.75
End Force Final (Lb.)
2.5
Application
For Applications With Limited Space
Body Finish
Zinc-Plated
Retractable
Yes
With Locking Plunger
Yes
Plunger Material
Steel
Handle Type
Lever
Thread
Partially Threaded
Final Nose Force
2.5 lbf
Plunger Finish
Zinc
Body Material
Steel
Plunger Projection
0.5 in
Thread-Locking Element Included
No
Initial Nose Force
0.75 lbf
Nose Shape
Chamfered
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.091 in
Measurement System
Inch
Handle Material
Steel
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Plunger Material Grade
12L14
Body Material Grade
12L14

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 0.75 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.3800 in, Plunger Projection 0.5 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 1.88 in, Final Nose Force 2.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.75 lbf, Overall Length 2.38 in, Plunger Width 0.38 in, Thread Pitch 0.091 in, Handle Type Lever, Application For Applications With Limited Space, Body Finish Zinc-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.