Zoro Homepage

Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2

  • Mfr # 54204X

  • Zoro # G1286101


product price: $58.19
/pk 2, $29.10/ea

Key Features

Spring
302/304 Stainless
Force
1.00 Initial, 5.00 Final
Function
Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Plunger Travel (In.)
1.000
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54204X
Zoro #
G1286101
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Body Width (In.)
0.620
Plunger Dia. (In.)
0.380
Body Length (In.)
3.05
Thread Length
1.82 in
Plunger Dia.
0.3800 in
Body Dia.
5/8 in
Body Length
3.05 in
Overall Length
4.05 in
Plunger Width
0.38 in
Handle Length
0.94 in
Body Diameter
0.625 in
Handle Diameter
3/16 in

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.82 in, Nose Shape Chamfered, Plunger Material Stainless Steel, Plunger Dia. 0.3800 in, Plunger Projection 1 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 3.05 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 4.05 in, Plunger Width 0.38 in, Thread Pitch 0.091 in, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.