Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Hand, Zinc, 1/4-20, 10.25, PK2

  • Mfr # 54305

  • Zoro # G3471754


product price: $31.19
/pk 2, $15.60/ea

Key Features

Plunger
Case Hardended Steel, Zinc Plate
Material
Steel
Plunger Dia. (In.)
0.160
Type
Hand Retractable
Finish
Zinc Plated Clear Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54305
Zoro #
G3471754
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.160
Body Length (In.)
1.25
Thread Size
1/4"-20
Body Width (In.)
0.500
Body Length
1.25 in
Overall Length
1.63 in
Plunger Dia.
0.1600 in
Plunger Width
0.16 in
Thread Length
0.8 in
Body Dia.
1/4 in
Handle Diameter
3/32 in
Handle Length
0.5 in
Body Diameter
0.25 in

Details

Plunger
Case Hardended Steel, Zinc Plate
Material
Steel
Item
Spring Plunger
Type
Hand Retractable
Finish
Zinc Plated Clear Chromate
Function
Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Plunger Travel (In.)
0.380
Spring
302/304 Stainless
Body
Steel
Force
0.50 Initial, 2.50 Final
End Force Initial (Lb.)
0.50
End Force Final (Lb.)
2.50
With Locking Plunger
Yes
Handle Type
Lever
Plunger Finish
Zinc
Retractable
Yes
Plunger Projection
0.38 in
Thread
Fully Threaded
Plunger Material
Steel
Thread-Locking Element Included
Yes
Body Finish
Zinc-Plated
Initial Nose Force
0.5 lbf
Body Material
Steel
Final Nose Force
2.5 lbf
Nose Shape
Chamfered
Retractability
Retractable
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
12L14
Measurement System
Inch
Thread Pitch
0.05 in
Handle Material
Steel
Includes Locking Plunger
Locking Plunger Included

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.8 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.1600 in, Plunger Projection 0.38 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 1.25 in, Final Nose Force 2.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 1.63 in, Plunger Width 0.16 in, Thread Pitch 0.05 in, Handle Type Lever, Body Finish Zinc-Plated, Body Material Steel, Handle Material Steel, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.