Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, SS, 0.41, PK5

  • Mfr # 53713

  • Zoro # G0452821


product price: $18.69
/pk 5, $3.74/ea

Key Features

Body Length (In.)
0.410
Ball Travel (In.)
0.058
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Spring
302/304 Stainless
End Force Final (Lb.)
5.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53713
Zoro #
G0452821
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
0.410
Ball Size (In.)
0.156
Body Width (In.)
0.188
Plunger Dia.
0.1560 in
Body Length
0.41 in
Flange Dia.
1/4 in
Body Dia.
3/16 in
Flange Thickness
0.035 in
Body Diameter
0.188 in
Overall Length
0.468 in
Flange Diameter
0.25 in

Details

Ball Travel (In.)
0.058
Item
Spring Plunger
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Spring
302/304 Stainless
End Force Final (Lb.)
5.00
Force
2.00 Initial, 5.00 Final
End Force Initial (Lb.)
2.00
Material
303 Stainless Steel
Ball Material
440 Stainless Steel
Type
Press Fit
Plunger Travel (In.)
0.058
Application
Often Used To Raise or Eject Parts
Initial Nose Force
2 lbf
Retractable
No
With Flange
Yes
Final Nose Force
5 lbf
Plunger Material
Stainless Steel
Plunger Projection
0.058 in
Body Material
Stainless Steel
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Flange
Flange Included
Body Finish
Black Oxide
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Fractional Inch

Description

Spring Plunger, Thread Size -, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1560 in, Plunger Projection 0.058 in, Mounting Type Press Fit, Body Length 0.41 in, Final Nose Force 5 lbf, Flange Thickness 0.035 in, Initial Nose Force 2 lbf, Overall Length 0.468 in, With Flange Yes, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Stainless Steel, Flange Dia. 1/4 in, Retractable No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.