Zoro Homepage

Plunger, Press Fit, SS, 0.441, PK5

  • Mfr # 53650

  • Zoro # G0333392


product price: $17.19
/pk 5, $3.44/ea

Key Features

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger
303 Stainless Steel
Spring
302/304 Stainless
Force
0.75 Initial, 2.00 Final
Body Width (In.)
0.188
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53650
Zoro #
G0333392
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.188
Plunger Dia. (In.)
0.121
Body Length (In.)
0.441
Flange Thickness
0.044 in
Flange Dia.
1/4 in
Plunger Dia.
0.1210 in
Body Length
0.441 in
Body Dia.
3/16 in
Overall Length
0.535 in
Flange Diameter
0.25 in
Plunger Width
0.121 in
Body Diameter
0.188 in

Description

Spring Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Plunger Material Stainless Steel, Plunger Dia. 0.1210 in, Plunger Projection 0.094 in, Mounting Type Press Fit, Body Length 0.441 in, Final Nose Force 2 lbf, Flange Thickness 0.044 in, Initial Nose Force 0.75 lbf, Overall Length 0.535 in, Plunger Width 0.121 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.