Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, SS, 0.441, PK5

  • Mfr # 53654

  • Zoro # G1648674


product price: $19.79
/pk 5, $3.96/ea

Key Features

End Force Initial (Lb.)
1.50
End Force Final (Lb.)
4.50
Body Width (In.)
0.188
Force
1.50 Initial, 4.50 Final
Plunger
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53654
Zoro #
G1648674
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.188
Body Length (In.)
0.441
Plunger Dia. (In.)
0.121
Plunger Dia.
0.1210 in
Body Length
0.441 in
Flange Dia.
1/4 in
Body Dia.
3/16 in
Flange Thickness
0.044 in
Overall Length
0.535 in
Flange Diameter
0.25 in
Plunger Width
0.121 in
Body Diameter
0.188 in

Details

Item
Spring Plunger
End Force Initial (Lb.)
1.50
End Force Final (Lb.)
4.50
Force
1.50 Initial, 4.50 Final
Plunger
303 Stainless Steel
Plunger Travel (In.)
0.094
Type
Press Fit
Material
303 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Spring
302/304 Stainless
Body Material
Stainless Steel
With Flange
Yes
Initial Nose Force
1.5 lbf
Plunger Projection
0.094 in
Application
Often Used To Raise or Eject Parts
Body Finish
Uncoated
Plunger Material
Stainless Steel
Final Nose Force
4.5 lbf
Retractable
No
Nose Material
Stainless Steel
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Plunger Material Grade
303
Body Material Grade
303
Measurement System
Inch
Plunger Finish
Uncoated
Includes Flange
Flange Included

Description

Spring Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Plunger Material Stainless Steel, Plunger Dia. 0.1210 in, Plunger Projection 0.094 in, Mounting Type Press Fit, Body Length 0.441 in, Final Nose Force 4.5 lbf, Flange Thickness 0.044 in, Initial Nose Force 1.5 lbf, Overall Length 0.535 in, Plunger Width 0.121 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.