Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, SS, 0.48, PK5

  • Mfr # 53710

  • Zoro # G2140144


product price: $19.79
/pk 5, $3.96/ea

Key Features

End Force Initial (Lb.)
1.50
Spring
302/304 Stainless
Ball Size (In.)
0.188
Plunger Travel (In.)
0.070
Force
1.50 Initial, 3.50 Final
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53710
Zoro #
G2140144
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.188
Body Length (In.)
0.480
Body Width (In.)
0.250
Body Length
0.48 in
Flange Dia.
5/16 in
Plunger Dia.
0.1880 in
Body Dia.
1/4 in
Flange Thickness
0.044 in
Overall Length
0.55 in
Plunger Width
0.188 in
Flange Diameter
0.312 in
Body Diameter
0.25 in

Details

End Force Initial (Lb.)
1.50
Item
Ball Plunger
Spring
302/304 Stainless
Plunger Travel (In.)
0.070
Force
1.50 Initial, 3.50 Final
Ball Travel (In.)
0.070
Ball Material
440 Stainless Steel
Type
Press Fit
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Material
303 Stainless Steel
End Force Final (Lb.)
3.50
Body Material
Stainless Steel
Final Nose Force
3.5 lbf
With Flange
Yes
Retractable
No
Application
Often Used To Raise or Eject Parts
Initial Nose Force
1.5 lbf
Plunger Material
Stainless Steel
Plunger Projection
0.07 in
Nose Shape
Ball
Includes Flange
Flange Included
Plunger Material Grade
440
Retractability
Not Retractable
Body Material Grade
303
Body Finish
Black Oxide
Plunger Finish
Uncoated
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1880 in, Plunger Projection 0.07 in, Mounting Type Press Fit, Body Length 0.48 in, Final Nose Force 3.5 lbf, Flange Thickness 0.044 in, Initial Nose Force 1.5 lbf, Overall Length 0.55 in, Plunger Width 0.188 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.