Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, SS, 0.48, PK5

  • Mfr # 53714

  • Zoro # G3436842


product price: $25.39
/pk 5, $5.08/ea

Key Features

Spring
302/304 Stainless
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Material
303 Stainless Steel
Ball Size (In.)
0.188
Body Length (In.)
0.480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53714
Zoro #
G3436842
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.188
Body Length (In.)
0.480
Body Width (In.)
0.250
Flange Dia.
5/16 in
Body Length
0.48 in
Flange Thickness
0.044 in
Body Dia.
1/4 in
Plunger Dia.
0.1880 in
Body Diameter
0.25 in
Overall Length
0.55 in
Flange Diameter
0.312 in

Details

Spring
302/304 Stainless
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Material
303 Stainless Steel
Item
Spring Plunger
End Force Initial (Lb.)
3.00
Type
Press Fit
Force
3.0 Initial, 7.0 Final
Ball Travel (In.)
0.070
End Force Final (Lb.)
7.00
Ball Material
440 Stainless Steel
Plunger Travel (In.)
0.070
Plunger Material
Stainless Steel
With Flange
Yes
Retractable
No
Initial Nose Force
3 lbf
Application
Often Used To Raise or Eject Parts
Plunger Projection
0.07 in
Final Nose Force
7 lbf
Body Material
Stainless Steel
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Black Oxide
Measurement System
Fractional Inch
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Flange
Flange Included

Description

Spring Plunger, Thread Size -, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1880 in, Plunger Projection 0.07 in, Mounting Type Press Fit, Body Length 0.48 in, Final Nose Force 7 lbf, Flange Thickness 0.044 in, Initial Nose Force 3 lbf, Overall Length 0.55 in, With Flange Yes, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Stainless Steel, Flange Dia. 5/16 in, Retractable No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.