Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, SS, 0.521, PK5

  • Mfr # 53651

  • Zoro # G0838232


product price: $18.79
/pk 5, $3.76/ea

Key Features

Force
10.25 Initial, 3.00 Final
Material
303 Stainless Steel
Spring
302/304 Stainless
Plunger Travel (In.)
0.125
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53651
Zoro #
G0838232
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
0.521
Body Width (In.)
0.250
Plunger Dia. (In.)
0.168
Flange Thickness
0.055 in
Flange Dia.
5/16 in
Plunger Dia.
0.1680 in
Body Length
0.521 in
Body Dia.
1/4 in
Flange Diameter
0.312 in
Plunger Width
0.168 in
Body Diameter
0.25 in
Overall Length
0.646 in

Details

Force
10.25 Initial, 3.00 Final
Material
303 Stainless Steel
Spring
302/304 Stainless
Plunger Travel (In.)
0.125
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Initial (Lb.)
1.25
Plunger
303 Stainless Steel
Type
Press Fit
End Force Final (Lb.)
3.00
Item
Spring Plunger
Application
Often Used To Raise or Eject Parts
Body Material
Stainless Steel
Initial Nose Force
1.25 lbf
Body Finish
Uncoated
Final Nose Force
3 lbf
Retractable
No
Plunger Material
Stainless Steel
Plunger Projection
0.125 in
With Flange
Yes
Nose Material
Stainless Steel
Includes Flange
Flange Included
Plunger Material Grade
303
Retractability
Not Retractable
Body Material Grade
303
Measurement System
Inch
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Plunger Material Stainless Steel, Plunger Dia. 0.1680 in, Plunger Projection 0.125 in, Mounting Type Press Fit, Body Length 0.521 in, Final Nose Force 3 lbf, Flange Thickness 0.055 in, Initial Nose Force 1.25 lbf, Overall Length 0.646 in, Plunger Width 0.168 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.