Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, SS, 0.521, PK5

  • Mfr # 53655

  • Zoro # G1325947


product price: $17.19
/pk 5, $3.44/ea

Key Features

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger
303 Stainless Steel
Force
2.50 Initial, 6.00 Final
End Force Initial (Lb.)
2.50
Plunger Travel (In.)
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53655
Zoro #
G1325947
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.250
Body Length (In.)
0.521
Plunger Dia. (In.)
0.168
Flange Thickness
0.055 in
Plunger Dia.
0.1680 in
Flange Dia.
5/16 in
Body Length
0.521 in
Body Dia.
1/4 in
Body Diameter
0.25 in
Plunger Width
0.168 in
Flange Diameter
0.312 in
Overall Length
0.646 in

Details

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger
303 Stainless Steel
Force
2.50 Initial, 6.00 Final
End Force Initial (Lb.)
2.50
Plunger Travel (In.)
0.125
Item
Spring Plunger
End Force Final (Lb.)
6.00
Spring
302/304 Stainless
Type
Press Fit
Material
303 Stainless Steel
Initial Nose Force
2.5 lbf
With Flange
Yes
Retractable
No
Plunger Material
Stainless Steel
Body Finish
Uncoated
Final Nose Force
6 lbf
Body Material
Stainless Steel
Plunger Projection
0.125 in
Application
Often Used To Raise or Eject Parts
Nose Material
Stainless Steel
Body Material Grade
303
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Plunger Material Grade
303
Plunger Finish
Uncoated
Includes Flange
Flange Included

Description

Spring Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Plunger Material Stainless Steel, Plunger Dia. 0.1680 in, Plunger Projection 0.125 in, Mounting Type Press Fit, Body Length 0.521 in, Final Nose Force 6 lbf, Flange Thickness 0.055 in, Initial Nose Force 2.5 lbf, Overall Length 0.646 in, Plunger Width 0.168 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.