Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, SS, 0.643, PK5

  • Mfr # 53759

  • Zoro # G3278152


product price: $23.19
/pk 5, $4.64/ea

Key Features

Ball Travel (In.)
0.090
Body Length (In.)
0.643
Ball Size (In.)
0.250
Spring
302/304 Stainless
End Force Final (Lb.)
5.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53759
Zoro #
G3278152
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
0.643
Ball Size (In.)
0.250
Body Width (In.)
0.312
Body Length
0.643 in
Body Dia.
0.3120 in
Plunger Dia.
1/4 in
Flange Thickness
0.045 in
Flange Dia.
3/8 in
Plunger Width
0.25 in
Body Diameter
0.312 in
Flange Diameter
0.375 in
Overall Length
0.733 in

Details

Ball Travel (In.)
0.090
Spring
302/304 Stainless
End Force Final (Lb.)
5.00
Item
Ball Plunger
Force
2.00 Initial, 5.00 Final
Type
Press Fit
Material
303 Stainless Steel
Ball Material
440 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Initial (Lb.)
2.00
Plunger Travel (In.)
0.090
Plunger Material
Stainless Steel
Plunger Projection
0.09 in
Final Nose Force
5 lbf
With Flange
Yes
Application
Often Used To Raise or Eject Parts
Body Material
Stainless Steel
Initial Nose Force
2 lbf
Retractable
No
Nose Shape
Ball
Body Finish
Black Oxide
Retractability
Not Retractable
Body Material Grade
303
Plunger Material Grade
440
Includes Flange
Flange Included
Plunger Finish
Uncoated
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1/4 in, Plunger Projection 0.09 in, Mounting Type Press Fit, Body Length 0.643 in, Final Nose Force 5 lbf, Flange Thickness 0.045 in, Initial Nose Force 2 lbf, Overall Length 0.733 in, Plunger Width 0.25 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.