Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, SS, 0.643, PK5

  • Mfr # 53760

  • Zoro # G0552352


product price: $13.19
/pk 5, $2.64/ea

Key Features

Force
4.0 Initial, 10.0 Final
Body Width (In.)
0.312
End Force Final (Lb.)
10.00
End Force Initial (Lb.)
4.00
Material
Steel Body (12L14)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53760
Zoro #
G0552352
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.312
Body Length (In.)
0.643
Ball Size (In.)
0.250
Body Dia.
0.3120 in
Plunger Dia.
1/4 in
Body Length
0.643 in
Flange Thickness
0.045 in
Flange Dia.
3/8 in
Overall Length
0.733 in
Body Diameter
0.312 in
Flange Diameter
0.375 in
Plunger Width
0.25 in

Details

Force
4.0 Initial, 10.0 Final
End Force Final (Lb.)
10.00
End Force Initial (Lb.)
4.00
Material
Steel Body (12L14)
Ball Material
440 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Item
Ball Plunger
Spring
302/304 Stainless
Ball Travel (In.)
0.090
Type
Press Fit
Plunger Travel (In.)
0.090
Finish
Black Oxide
Final Nose Force
10 lbf
Body Finish
Black Oxide
Body Material
Steel
Plunger Material
Stainless Steel
With Flange
Yes
Application
Often Used To Raise or Eject Parts
Retractable
No
Plunger Finish
Uncoated
Plunger Projection
0.09 in
Initial Nose Force
4 lbf
Nose Shape
Ball
Body Material Grade
12L14
Measurement System
Inch
Includes Flange
Flange Included
Plunger Material Grade
440
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1/4 in, Plunger Projection 0.09 in, Mounting Type Press Fit, Body Length 0.643 in, Final Nose Force 10 lbf, Flange Thickness 0.045 in, Initial Nose Force 4 lbf, Overall Length 0.733 in, Plunger Width 0.25 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.