Zoro Homepage

Plunger, Press Fit, SS, 0.788, PK5

  • Mfr # 53652

  • Zoro # G3235635


product price: $24.19
/pk 5, $4.84/ea

Key Features

Plunger Dia. (In.)
0.168
End Force Initial (Lb.)
2.50
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Body Width (In.)
0.375
Force
2.50 Initial, 7.00 Final
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53652
Zoro #
G3235635
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.168
Body Width (In.)
0.375
Body Length (In.)
0.788
Body Dia.
3/8 in
Body Length
0.788 in
Flange Dia.
1/2 in
Plunger Dia.
0.1680 in
Flange Thickness
0.096 in
Flange Diameter
0.5 in
Body Diameter
0.375 in
Plunger Width
0.168 in
Overall Length
0.975 in

Description

Spring Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Plunger Material Stainless Steel, Plunger Dia. 0.1680 in, Plunger Projection 0.187 in, Mounting Type Press Fit, Body Length 0.788 in, Final Nose Force 7 lbf, Flange Thickness 0.096 in, Initial Nose Force 2.5 lbf, Overall Length 0.975 in, Plunger Width 0.168 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.