Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, SS, 0.788, PK5

  • Mfr # 53656

  • Zoro # G0649013


product price: $21.89
/pk 5, $4.38/ea

Key Features

Body Width (In.)
0.375
Type
Press Fit
End Force Final (Lb.)
14.00
Material
303 Stainless Steel
End Force Initial (Lb.)
5.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53656
Zoro #
G0649013
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.375
Body Length (In.)
0.788
Plunger Dia. (In.)
0.168
Body Dia.
3/8 in
Body Length
0.788 in
Flange Dia.
1/2 in
Flange Thickness
0.096 in
Plunger Dia.
0.1680 in
Body Diameter
0.375 in
Flange Diameter
0.5 in
Plunger Width
0.168 in
Overall Length
0.975 in

Details

Type
Press Fit
End Force Final (Lb.)
14.00
Material
303 Stainless Steel
End Force Initial (Lb.)
5.00
Item
Spring Plunger
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Spring
302/304 Stainless
Plunger Travel (In.)
0.187
Plunger
303 Stainless Steel
Force
5.00 Initial, 14.00 Final
Initial Nose Force
5 lbf
Application
Often Used To Raise or Eject Parts
Body Finish
Uncoated
Plunger Projection
0.187 in
With Flange
Yes
Final Nose Force
14 lbf
Plunger Material
Stainless Steel
Retractable
No
Body Material
Stainless Steel
Nose Material
Stainless Steel
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Included
Plunger Material Grade
303
Body Material Grade
303
Plunger Finish
Uncoated
Measurement System
Inch
Retractability
Not Retractable

Description

Spring Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Plunger Material Stainless Steel, Plunger Dia. 0.1680 in, Plunger Projection 0.187 in, Mounting Type Press Fit, Body Length 0.788 in, Final Nose Force 14 lbf, Flange Thickness 0.096 in, Initial Nose Force 5 lbf, Overall Length 0.975 in, Plunger Width 0.168 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.