Zoro Homepage

Plunger, Press Fit, SS, 0.79, PK5

  • Mfr # 53711

  • Zoro # G2474062


product price: $24.29
/pk 5, $4.86/ea

Key Features

Ball Travel (In.)
0.110
End Force Initial (Lb.)
2.50
Spring
302/304 Stainless
Ball Size (In.)
0.312
Body Length (In.)
0.790
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53711
Zoro #
G2474062
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.312
Body Length (In.)
0.790
Body Width (In.)
0.375
Body Dia.
3/8 in
Body Length
0.79 in
Flange Thickness
0.078 in
Flange Dia.
1/2 in
Plunger Dia.
0.3120 in
Flange Diameter
0.5 in
Plunger Width
0.312 in
Overall Length
0.9 in
Body Diameter
0.375 in

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.3120 in, Plunger Projection 0.11 in, Mounting Type Press Fit, Body Length 0.79 in, Final Nose Force 7 lbf, Flange Thickness 0.078 in, Initial Nose Force 2.5 lbf, Overall Length 0.9 in, Plunger Width 0.312 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.