Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, SS, 0.79, PK5

  • Mfr # 53715

  • Zoro # G1460006


product price: $25.19
/pk 5, $5.04/ea

Key Features

End Force Final (Lb.)
14.00
Spring
302/304 Stainless
Ball Size (In.)
0.312
Type
Press Fit
Body Length (In.)
0.790
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53715
Zoro #
G1460006
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.312
Body Length (In.)
0.790
Body Width (In.)
0.375
Plunger Dia.
0.3120 in
Flange Thickness
0.078 in
Flange Dia.
1/2 in
Body Dia.
3/8 in
Body Length
0.79 in
Plunger Width
0.312 in
Flange Diameter
0.5 in
Overall Length
0.9 in
Body Diameter
0.375 in

Details

End Force Final (Lb.)
14.00
Spring
302/304 Stainless
Type
Press Fit
Ball Material
440 Stainless Steel
Ball Travel (In.)
0.110
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Material
303 Stainless Steel
Plunger Travel (In.)
0.110
Item
Ball Plunger
End Force Initial (Lb.)
5.00
Force
5.0 Initial, 14.0 Final
Final Nose Force
14 lbf
Retractable
No
With Flange
Yes
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Plunger Projection
0.11 in
Initial Nose Force
5 lbf
Application
Often Used To Raise or Eject Parts
Nose Shape
Ball
Body Finish
Black Oxide
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Included
Retractability
Not Retractable
Plunger Material Grade
440
Measurement System
Inch
Plunger Finish
Uncoated
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.3120 in, Plunger Projection 0.11 in, Mounting Type Press Fit, Body Length 0.79 in, Final Nose Force 14 lbf, Flange Thickness 0.078 in, Initial Nose Force 5 lbf, Overall Length 0.9 in, Plunger Width 0.312 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.