Zoro Homepage

Plunger, Press Fit, SS, 1.100, PK5

  • Mfr # 53653

  • Zoro # G1256351


product price: $19.39
/pk 5, $3.88/ea

Key Features

Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Body Length (In.)
1.100
Plunger Travel (In.)
0.250
Material
303 Stainless Steel
Spring
302/304 Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53653
Zoro #
G1256351
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1.100
Plunger Dia. (In.)
0.332
Body Width (In.)
0.500
Flange Dia.
11/16 in
Body Dia.
1/2 in
Flange Thickness
0.134 in
Plunger Dia.
0.3320 in
Body Length
1.1 in
Flange Diameter
0.688 in
Body Diameter
0.5 in
Plunger Width
0.332 in
Overall Length
1.35 in

Description

Spring Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Plunger Material Stainless Steel, Plunger Dia. 0.3320 in, Plunger Projection 0.25 in, Mounting Type Press Fit, Body Length 1.1 in, Final Nose Force 9 lbf, Flange Thickness 0.134 in, Initial Nose Force 4 lbf, Overall Length 1.35 in, Plunger Width 0.332 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.