Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, SS, 1.100, PK5

  • Mfr # 53657

  • Zoro # G0919791


product price: $29.19
/pk 5, $5.84/ea

Key Features

Plunger
303 Stainless Steel
Body Width (In.)
0.500
Material
303 Stainless Steel
Plunger Dia. (In.)
0.332
End Force Final (Lb.)
18.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53657
Zoro #
G0919791
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.500
Plunger Dia. (In.)
0.332
Body Length (In.)
1.100
Body Length
1.1 in
Flange Dia.
11/16 in
Body Dia.
1/2 in
Plunger Dia.
0.3320 in
Flange Thickness
0.134 in
Flange Diameter
0.688 in
Overall Length
1.35 in
Body Diameter
0.5 in
Plunger Width
0.332 in

Details

Plunger
303 Stainless Steel
Material
303 Stainless Steel
Item
Spring Plunger
End Force Final (Lb.)
18.00
Spring
302/304 Stainless
Type
Press Fit
Force
5.00 Initial, 18.00 Final
End Force Initial (Lb.)
5.00
Plunger Travel (In.)
0.250
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Body Finish
Uncoated
Plunger Material
Stainless Steel
Final Nose Force
18 lbf
Retractable
No
Application
Often Used To Raise or Eject Parts
Body Material
Stainless Steel
Plunger Projection
0.25 in
With Flange
Yes
Initial Nose Force
5 lbf
Nose Material
Stainless Steel
Measurement System
Inch
Plunger Material Grade
303
Includes Flange
Flange Included
Retractability
Not Retractable
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303

Description

Spring Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Plunger Material Stainless Steel, Plunger Dia. 0.3320 in, Plunger Projection 0.25 in, Mounting Type Press Fit, Body Length 1.1 in, Final Nose Force 18 lbf, Flange Thickness 0.134 in, Initial Nose Force 5 lbf, Overall Length 1.35 in, Plunger Width 0.332 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.