Zoro Homepage

Plunger, Press Fit, Steel, B/O, 0.252, PK5

  • Mfr # 53754

  • Zoro # G0286176


product price: $16.19
/pk 5, $3.24/ea

Key Features

Material
Steel Body (12L14)
Ball Size (In.)
0.094
Spring
302/304 Stainless
End Force Initial (Lb.)
0.40
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53754
Zoro #
G0286176
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.094
Body Width (In.)
0.125
Body Length (In.)
0.252
Body Dia.
1/8 in
Body Length
0.252 in
Plunger Dia.
0.0940 in
Flange Thickness
0.032 in
Flange Dia.
3/16 in
Flange Diameter
0.187 in
Body Diameter
0.125 in
Plunger Width
0.094 in
Overall Length
0.287 in

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0940 in, Plunger Projection 0.035 in, Mounting Type Press Fit, Body Length 0.252 in, Final Nose Force 1.3 lbf, Flange Thickness 0.032 in, Initial Nose Force 0.4 lbf, Overall Length 0.287 in, Plunger Width 0.094 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.